Shop All Welding Accessories
Mag-Mate
Weld Rod Tube Holders
Mfr # WRTH02MX30
Zoro # G609920171
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Magnet
- Diameter 3.12"
- Color Silver
- For Use With Arc Welding and Filler Rod Welding Plastic Storage Tubes with a 3-1/4" outside diameter
- Length 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # WRTH02MX30
- Zoro # G609920171
- UPC # 682241356209
- Country of Origin United States
- Category Welding Accessories
Dimensions
Diameter | 3.12" |
Length | 3.13" |
Width | 4.25" |
Overall Depth | 4.88" |
Details
Item | Weld Rod Tube Holders |
Material | Steel/Magnet |
Color | Silver |
For Use With | Arc Welding and Filler Rod Welding Plastic Storage Tubes with a 3-1/4" outside diameter |
Load Capacity | 45 lbs |
Application | Holding Platic Storage Tubes to steel surfaces magnetically. |
Finish | Stainless Steel/Nickel Plating |
Features | Stainless Steel formed Construction with Powerful Cup Magnet |
Vacuum Pad Shape | Round |
Description
Weld Rod Tube Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Flat Metal Soapstone Holder (KFHC-00)
- SEELYE Thermoplastic Welding Tip, Round, 5/8 In (270-11012)
- MILLER ELECTRIC Low-Conductivity Coolant, 1 gal (043810)
- BLUE DEMON Cast Iron, TIG Weld Rod, Ni99, 1/16x36", 1lb (ERNI99-063-01T)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- MAG-MATE Weld Rod Tube Holders (WRTH01)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG300R)
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- Mag-Mate Welding Accessories