Shop All Welding Accessories
Mag-Mate
Weld Rod Tube Holders
Mfr # WRTH02
Zoro # G309920174
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3.12"
- Color Silver
- For Use With Arc Welding and Filler Rod Welding Plastic Storage Tubes with a 3-1/4" outside diameter
- Length 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WRTH02
- Zoro # G309920174
- UPC # 682241356001
- Country of Origin United States
- Category Welding Accessories
Dimensions
Diameter | 3.12" |
Length | 3.13" |
Width | 4.25" |
Overall Depth | 4.5" |
Details
Item | Weld Rod Tube Holders |
Material | Stainless Steel |
Color | Silver |
For Use With | Arc Welding and Filler Rod Welding Plastic Storage Tubes with a 3-1/4" outside diameter |
Load Capacity | 45 lbs |
Application | Holding Platic Storage Tubes to vertical surfaces. |
Vacuum Pad Shape | Round |
Features | Stainless Steel formed Construction with Mounting holes for 1/4 inch fasteners. |
Finish | Stainless Steel/Nickel Plating |
Description
Weld Rod Tube Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH (11N17)
- SURTEK Welding Goggles with 6 Shades (137321)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #4 (0331-0017) (4-3-101)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For 300D, SAE 500 (K1783-9)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- MAG-MATE Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb (WSP0150R)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- MAG-MATE Weld Rod Tube Holders (WRTH01)
- BUILDPRO Ball Lock Bolt Fastenner, For 5/8" Hole (T55010-12PPK)
- Mag-Mate Welding Accessories