Shop All Welding Accessories
Mag-Mate
Weld Rod Tube Holders
Mfr # WRTH01MX25
Zoro # G409920173
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel/Magnet
- Diameter 2.18"
- Color Silver
- For Use With Arc Welding and Filler Rod Welding Plastic Storage Tubes in 3 sizes: 2-3/16”, 7/8” and 11/16” outside diameter
- Length 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WRTH01MX25
- Zoro # G409920173
- UPC # 682241355905
- Country of Origin United States
- Category Welding Accessories
Dimensions
Diameter | 2.18" |
Length | 3.13" |
Width | 4.5" |
Overall Depth | 4" |
Details
Item | Weld Rod Tube Holders |
Material | Steel/Magnet |
Color | Silver |
For Use With | Arc Welding and Filler Rod Welding Plastic Storage Tubes in 3 sizes: 2-3/16”, 7/8” and 11/16” outside diameter |
Load Capacity | 45 lbs |
Application | Holding Platic Storage Tubes to steel surfaces magnetically. |
Vacuum Pad Shape | Round |
Features | Stainless Steel formed Construction with Powerful Cup Magnet |
Finish | Stainless Steel/Nickel Plating |
Description
Weld Rod Tube Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Welding Rod, PK 33 (900-18008)
- FLANGE WIZARD Two Hole Pin, Mini, Magnetic (42050-MM)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- MAG-MATE Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb (WSP0150R)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- MAG-MATE Magnetic Weld Angle, 8-1/4x8-1/4in, 150lb (WSF0150R)
- FORNEY CONTACT TIP 0.03"" 3PC (60165)
- Mag-Mate Welding Accessories