Shop All Welding Accessories
Mag-Mate
Weld Rod Tube Holders
Mfr # WRTH01
Zoro # G509920172
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 2.18"
- Color Silver
- For Use With Arc Welding and Filler Rod Welding Plastic Storage Tubes in 3 sizes: 2-3/16”, 7/8” and 11/16” outside diameter
- Length 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WRTH01
- Zoro # G509920172
- UPC # 682241355707
- Country of Origin United States
- Category Welding Accessories
Dimensions
Diameter | 2.18" |
Length | 3.13" |
Width | 4.5" |
Overall Depth | 3.63" |
Details
Item | Weld Rod Tube Holders |
Material | Stainless Steel |
Color | Silver |
For Use With | Arc Welding and Filler Rod Welding Plastic Storage Tubes in 3 sizes: 2-3/16”, 7/8” and 11/16” outside diameter |
Load Capacity | 45 lbs |
Application | Holding Platic Storage Tubes to vertical surfaces. |
Finish | Stainless Steel/Nickel Plating |
Vacuum Pad Shape | Round |
Features | Stainless Steel formed Construction with Mounting holes for 1/4 inch fasteners. |
Description
Weld Rod Tube Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acet Size 0 (CTIP1-101-0)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 1/16", 33 lb (ED034276)
- LINCOLN ELECTRIC MED Magnet Holder (KH920)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- MAG-MATE Magnetic Weld Ground, 5x4-5/8in, 450lb (WG800R)
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- Mag-Mate Welding Accessories