Shop All Inspection Mirrors
Mag-Mate
Telescoping Mirror, SS, 2 x 3 In, 37 In. L
Mfr # IMS234
Zoro # G4528404
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Mirror Size (In.) 2 x 3
- Shape Rectangular
- Material Stainless Steel
- Swivel Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # IMS234
- Zoro # G4528404
- UPC # 682241277603
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2 x 3 |
Length (In.) | 7 to 37 |
Mirror Width | 2 in |
Extended Length - Maximum | 37 in |
Compressed Length | 7 in |
Mirror Length | 3 in |
Details
Item | Inspection Mirror |
Number of Pieces | 1 |
Shape | Rectangular |
Material | Stainless Steel |
Swivel Type | Swivel |
Handle Type | Non-Slip, Solvent Resistant Comfort Grip |
Shaft Material | Stainless Steel |
Features | Slim Profile |
Base Type | Standard |
Included Wheels | Wheels Not Included |
Mirror Material | Stainless Steel |
Shaft Type | Telescoping |
Mirror Surface Shape | Flat |
Handle Style | Knurled |
Handle Material | Foam |
Use Location | Indoor, Outdoor |
Mirror Shape | Rectangular |
Mirror Adjustment - Maximum | 180 Degrees |
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 37 in, Handle Material Foam, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 in, Mirror Width 2 in, Mirror Material Stainless Steel, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 3/8" Jaw Capacity, 10" L (CMMT81623)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- CRESCENT NICHOLSON 8" Half Round Bastard Cut Wood Rasp - Carded (21878N)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- MAG-MATE Telescoping Mirror, Glass, 2 x2 In, 28 In L (301G240)
- MAG-MATE Telescop Mirror, Glass, 1-1/4 x2 In, 24.5 L (315G240)
- MAG-MATE Telescop Mirror, Acrylic, 1.88 x2.5, 34.5 L (321A931)
- MAG-MATE Read Rite Mirror, SS, 2.5x2.5 In, 28.5 L (390SS)
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- MAG-MATE Telescoping Mag Mirror, 7-1/4-36-1/2 in L (316M)
- ULLMAN DEVICES Megamag Extra Long Magnetic Pick Up Tool (GM-2L)
- Mag-Mate Inspection Mirrors