Shop All Inspection Mirrors
Mag-Mate
Telescoping Mirror, Glass, 2.25x3In, 36.5 L
Mfr # 316
Zoro # G4572425
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Mirror Size (In.) 2-1/4 x 3
- Shape Rectangular
- Material Glass Mirror, Stainless Steel Head
- Shaft Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 316
- Zoro # G4572425
- UPC # 682241216107
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/4 x 3 |
Length (In.) | 7-1/2 to 36-1/2 |
Mirror Length | 3 in |
Mirror Width | 2 1/4 in |
Compressed Length | 7 1/2 in |
Extended Length - Maximum | 36 1/2 in |
Details
Item | Inspection Mirror |
Number of Pieces | 1 |
Shape | Rectangular |
Material | Glass Mirror, Stainless Steel Head |
Shaft Material | Stainless Steel |
Swivel Type | Swivel |
Handle Type | Non-Slip, Solvent Resistant Comfort Grip |
Features | Slim Profile |
Base Type | Standard |
Mirror Surface Shape | Flat |
Mirror Material | Glass |
Mirror Shape | Rectangular |
Handle Style | Knurled |
Use Location | Indoor, Outdoor |
Handle Material | Foam |
Included Wheels | Wheels Not Included |
Mirror Adjustment - Maximum | 180 Degrees |
Shaft Type | Telescoping |
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 1/2 in, Extended Length - Maximum 36 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 in, Mirror Width 2 1/4 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- DIABLO SPEEDemon Self Feed Bit, 2-9/16" dia. (DSF2562)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- MAG-MATE Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L (318)
- MAG-MATE Telescoping Glass Inspection Mirror 3pcs (301-306-315G240)
- MAG-MATE Telescop Mirror, Glass, 1-1/4 x2 In, 24.5 L (315G240)
- MAG-MATE Inspection Mirror, Bendable, 11-1/2 In. (IMS103)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 37 In. L (IMS234)
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- PERFORMANCE TOOL Telescoping Mirror (Large), W1259 (W1259)
- Mag-Mate Inspection and Retrieving Tools