Shop All Inspection Mirrors
Mag-Mate
Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L
Mfr # 318
Zoro # G4523407
original price:
$23.29
9% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Mirror Size (In.) 2-1/2 x 3-1/2
- Shape Rectangular
- Material Glass Mirror, Nylon Head
- Length (In.) 7-1/4 to 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 318
- Zoro # G4523407
- UPC # 682241221804
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/2 x 3-1/2 |
Length (In.) | 7-1/4 to 37 |
Extended Length - Maximum | 37 in |
Compressed Length | 7 1/4 in |
Mirror Length | 3 1/2 in |
Mirror Width | 2 1/2 in |
Details
Item | Inspection Mirror |
Number of Pieces | 1 |
Shape | Rectangular |
Material | Glass Mirror, Nylon Head |
Swivel Type | Swivel |
Shaft Material | Stainless Steel |
Handle Type | Non-Slip, Solvent Resistant Comfort Grip |
Features | Slim Profile |
Base Type | Standard |
Included Wheels | Wheels Not Included |
Mirror Adjustment - Maximum | 360 Degrees |
Use Location | Indoor, Outdoor |
Mirror Material | Glass |
Handle Style | Knurled |
Mirror Surface Shape | Flat |
Handle Material | Foam |
Shaft Type | Telescoping |
Mirror Shape | Rectangular |
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 1/4 in, Extended Length - Maximum 37 in, Handle Material Foam, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 1/2 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (48012)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- MAG-MATE Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 L (315)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS123)
- MAG-MATE Telescoping Mag Mirror, 7-1/4-36-1/2 in L (316M)
- MAG-MATE Telescop Mirror, Acrylic, 1.88 x2.5, 34.5 L (321A931)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS210)
- MAG-MATE Inspection Mirror, Flexible Arm, 14-1/4 In (375G990)
- GENERAL TOOLS MIRROR INSPECT 3-1/2""X2"" (560)
- Mag-Mate Inspection and Retrieving Tools