Shop All Inspection Mirrors
Mag-Mate
Telescop Mirror, Glass, 1-1/4 x2 In, 24.5 L
Mfr # 315G240
Zoro # G4586154
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Mirror Size (In.) 1-1/4 x 2
- Shape Oblong
- Material Glass
- Base Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 315G240
- Zoro # G4586154
- UPC # 682241236907
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/4 x 2 |
Base Size (In.) | 5/16 in |
Length (In.) | 6 to 24-1/2 |
Mirror Width | 1 1/4 in |
Extended Length - Maximum | 24 1/4 in |
Mirror Length | 2 in |
Compressed Length | 6 in |
Details
Item | Inspection Mirror |
Number of Pieces | 1 |
Shape | Oblong |
Material | Glass |
Base Type | Magnetic |
Shaft Material | Stainless Steel |
Swivel Type | Swivel |
Features | Rare Earth Magnet on Handle End |
Handle Type | Brass |
Mirror Surface Shape | Flat |
Included Wheels | Wheels Not Included |
Mirror Material | Glass |
Mirror Adjustment - Maximum | 360 Degrees |
Use Location | Indoor, Outdoor |
Handle Material | Brass |
Shaft Type | Telescoping |
Mirror Shape | Rectangular |
Description
Inspection Mirror, Base Type Magnetic, Compressed Length 6 in, Extended Length - Maximum 24 1/4 in, Handle Material Brass, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 1 1/4 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Rare Earth Magnet on Handle End
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- MILWAUKEE TOOL SHOCKWAVE PH2/SQ2 Impact Double Ended Bit (48-32-4311)
- EVERHARD Mill Knife, 4" Length (DR68255)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- MAG-MATE Telescoping Mirror, Glass, 2 x2 In, 28 In L (301G240)
- MAG-MATE Inspection Mirror, 7" to 35-1/2" L, Square (312AHVO)
- MAG-MATE Telescoping Mag Mirror, 7-1/4-36-1/2 in L (316M)
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- MAG-MATE Inspection Mirror, Bendable, 11-1/2 In. (IMS103)
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- Mag-Mate Inspection Mirrors