Shop All Engine Specialty Tools
Mag-Mate
Spark Plug Boot Pliers Set, 5 Piece
Mfr # PLS100S
Zoro # G1994194
Free Shipping & Returns
$127.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Set
- Includes PLS100, PLS110, PLS120, PLS130, PLS140
- Number of Pieces 5
- For Use With Spark Plugs
- Application Prevent Wire Damage, Electrical Shock and Burns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # PLS100S
- Zoro # G1994194
- UPC # 682241262005
- Country of Origin United States
- Category Engine Specialty Tools
Details
Item | Spark Plug Boot Pliers |
Type | Set |
Includes | PLS100, PLS110, PLS120, PLS130, PLS140 |
Number of Pieces | 5 |
For Use With | Spark Plugs |
Application | Prevent Wire Damage, Electrical Shock and Burns |
Material | Plastic |
Tool Type | Pliers |
Description
Spark Plug Boot Pliers, Tool Type Pliers, Application Prevent Wire Damage, Electrical Shock and Burns, Material Plastic, Number of Pieces 5, For Use With Spark Plugs, Includes PLS100, PLS110, PLS120, PLS130, PLS140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diesel Fuel Filter, N6172 (N6172)
- ILC Replacement for JCB 333/H5787 STARTER (333/H5787 STARTER)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Kit II (9037)
- DIAL MFG Dial Manufacturing Inc 5713 4 Oz Zoom Spout Cooler Oil (5713)
- MAG-MATE Portable Container Holder, 8-1/4" L (CCH02)
- MAG-MATE Portable Container Holder, Magnetic, 12" L (CCH03)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- RMX INDUSTRIES Avagard Air Compressor Kit 1/4 X 25 13Pc (BLBAVG1425KIT)
- Mag-Mate Engine Specialty Tools