Shop All Engine Specialty Tools
Mag-Mate
Spark Plug Boot Pliers, 9 1/2 In.
Mfr # PLS110
Zoro # G2556267
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight, Insulated
- Length (In.) 9 1/2 in
- Number of Pieces 1
- For Use With Spark Plugs
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PLS110
- Zoro # G2556267
- UPC # 682241261503
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 9 1/2 in |
Overall Length | 9 1/2 in |
Overall Width | 1 1/8 in |
Width | 1 1/8 in |
Length | 9 1/2 in |
Details
Item | Spark Plug Boot Pliers |
Type | Straight, Insulated |
Number of Pieces | 1 |
For Use With | Spark Plugs |
Material | Plastic |
Application | Prevent Wire Damage, Electrical Shock and Burns |
Tool Type | Straight Pliers |
Description
Spark Plug Boot Pliers, Tool Type Straight Pliers, Application Prevent Wire Damage, Electrical Shock and Burns, Material Plastic, Overall Length 9 1/2 in, Overall Width 1 1/8 in, Number of Pieces 1, For Use With Spark Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks99 (KS99)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK25 (5737-025R)
- XANTREX Freedom HF 1000 Inverter/Charger (806-1020)
- VICTRON ENERGY Interface MK3-USB (VE.Bus to USB) (ASS030140000)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Portable Container Holder, 8-1/4" L (CCH02)
- TIGER TOOL Leaf Spring Bushing Service Kit, No Adptr (15000)
- Mag-Mate Service & Shop Tools