Shop All Engine Specialty Tools
Mag-Mate
Spark Plug Boot Pliers, 7 In.
Mfr # PLS200N
Zoro # G1637693
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 20 Degrees Angle, Nylon
- Length (In.) 7 in
- Number of Pieces 1
- For Use With Spark Plugs
- Application Automotive, Small Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PLS200N
- Zoro # G1637693
- UPC # 682241261909
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 7 in |
Overall Width | 5/8 in |
Overall Length | 7 in |
Width | 5/8 in |
Length | 7 in |
Details
Item | Spark Plug Boot Pliers |
Type | 20 Degrees Angle, Nylon |
Number of Pieces | 1 |
For Use With | Spark Plugs |
Application | Automotive, Small Engine |
Material | Nylon |
Tool Type | 20 Degrees Angle Plier |
Description
Spark Plug Boot Pliers, Tool Type 20 Degrees Angle Plier, Application Automotive, Small Engine, Material Nylon, Overall Length 7 in, Overall Width 5/8 in, Number of Pieces 1, For Use With Spark Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- STANDARD HORIZON RAM4X Wireless RAM Microphone f/GX2400 (SSM-72H)
- MAIN FILTER CIM-TEK 70178 Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- MAG-MATE Portable Container Holder, Magnetic, 12" L (CCH03)
- MAG-MATE Portable Container Holder, 8-1/4" L (CCH02)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MSD IGNITION MALLORY ROTOR YL (309)
- Mag-Mate Service & Shop Tools