Shop All Engine Specialty Tools
Mag-Mate
Spark Plug Boot Pliers, 11 In.
Mfr # PLS130
Zoro # G2577626
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 Degrees Angle, Insulated
- Length (In.) 11 in
- Number of Pieces 1
- For Use With Spark Plugs
- Application Prevent Wire Damage, Electrical Shock and Burns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PLS130
- Zoro # G2577626
- UPC # 682241261701
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 11 in |
Overall Width | 1 7/8 in |
Overall Length | 11 in |
Length | 11 in |
Width | 1 7/8 in |
Details
Item | Spark Plug Boot Pliers |
Type | 45 Degrees Angle, Insulated |
Number of Pieces | 1 |
For Use With | Spark Plugs |
Application | Prevent Wire Damage, Electrical Shock and Burns |
Material | Plastic |
Tool Type | 45 Degrees Angle Plier |
Description
Spark Plug Boot Pliers, Tool Type 45 Degrees Angle Plier, Application Prevent Wire Damage, Electrical Shock and Burns, Material Plastic, Overall Length 11 in, Overall Width 1 7/8 in, Number of Pieces 1, For Use With Spark Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT PARKING SENSOR LENS HOLE MAKER (DFEZ10)
- SLIME Tire Tube Patch Kit, 7 Piece (1022-A)
- DONALDSON Air Cleaner, Disposable, P524838 (P524838)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- MAG-MATE Portable Container Holder, Magnetic, 12" L (CCH03)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Portable Container Holder, 8-1/4" L (CCH02)
- MAG-MATE Spark Plug Boot Pliers, 9 1/2 In. (PLS110)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- MSD IGNITION ROTOR ADJ RACE PHASING KIT (84211)
- Mag-Mate Service & Shop Tools