Shop All Rare Earth Magnets
Mag-Mate
Shielded Magnet, Neodymium, 3/8 in.
Mfr # RBS3737
Zoro # G6085046
original price:
$21.14
18% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Grade 35 Neodymium
- Overall Length 3/8 in
- Casing Material Brass
- Max. Pull 5.26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # RBS3737
- Zoro # G6085046
- UPC # 682241160202
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 3/8 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Brass |
Max. Pull | 5.26 lb |
Wall Thickness | 0.032 in |
Item | Shielded Magnet |
Stability Temp. | 180 Degrees F |
Magnet Style | Shielded Magnet |
Description
Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 5.26 lb, Overall Length 3/8 in, Diameter 3/8 in, Wall Thickness 0.032 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 (01-30014-2)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome, Entrance (F51A BRW 625)
- MSI Kenzzi Zanzibar SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0365-SAM)
- PEMKO Door Sweep, Black, 36" L (3452DNB36)
- MAG-MATE Rare Earth Magnet Material, 7.96 lb. (NE3737NP42)
- MAG-MATE Smart Mag Rare Earthdiasc with Adhesive (CMP5006P2ADH)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1206NP35)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- MAG-MATE Disc Magnet, 50 lb., Nickel Plating (NEO-940X500)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- Mag-Mate Rare Earth Magnets