Shop All Rare Earth Magnets
Mag-Mate
Shielded Magnet, Neodymium, 1/4 in.
Mfr # RBS5025
Zoro # G6131797
product price: $18.71
/ea
$18.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Overall Length 1/4 in
- Casing Material Brass
- Max. Pull 6.26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # RBS5025
- Zoro # G6131797
- UPC # 682241160509
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1/4 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Brass |
Max. Pull | 6.26 lb |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.062 in |
Item | Shielded Magnet |
Magnet Style | Shielded Magnet |
Description
Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 6.26 lb, Overall Length 1/4 in, Diameter 1/2 in, Wall Thickness 0.062 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25 (3MPT3)
- STERLING SEAL & SUPPLY 321 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL321X500)
- PRIME-LINE 72WHT RigVinyl Glazing (P 7867)
- TRIMLITE 42" x 84 " Primed 1-Panel Barn Door with Black Hardware (3670pri8401B-H7MB)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- MAG-MATE Cup Magnet, Neodymium, 1-3/16 in. (NT750)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS7537)
- MAG-MATE Rare Earth Magnet Material, 14.6 lb. (CMP010505P1N42)
- MAG-MATE Cup Magnet, Neodymium, 1 in. (C4H2504)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE3718NP35)
- MAG-MATE Rare Earth Magnet Material, 10.5 lb. (CMP5012P1N42)
- Mag-Mate Rare Earth Magnets