Shop All Rare Earth Magnets
Mag-Mate
Shielded Magnet, Neodymium, 1/2 in.
Mfr # RBS5050
Zoro # G6099895
product price: $23.58
/ea
$23.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Overall Length 1/2 in
- Casing Material Brass
- Max. Pull 9.26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # RBS5050
- Zoro # G6099895
- UPC # 682241160608
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1/2 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Brass |
Max. Pull | 9.26 lb |
Wall Thickness | 0.062 in |
Stability Temp. | 180 Degrees F |
Item | Shielded Magnet |
Description
Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 9.26 lb, Overall Length 1/2 in, Diameter 1/2 in, Wall Thickness 0.062 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1" W x 5-29/32" H Mill Stainless Steel Weld-On Hinge (4PPR9)
- SECO-LARM Armature Plate for E-941SA-1200, E-941SA-1K2PD, E-941SA-1K2PQ, E-941DA-1K2Q, E-941DA-1K2P (SLM-E-941S-1K2/AP)
- ZORO SELECT Gasket, Full Face, 1 In, Neoprene, Black (9071FF-0150-125-0100)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 716 CAM LH)
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. (NE5020NP42)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE7550NP35)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 0.7 (NE751212NP42)
- MAG-MATE Disc Magnet, 16 lb., Nickel Plating (NE7518NP35)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5050NP52)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- Mag-Mate Rare Earth Magnets