Shop All Rare Earth Magnets
Mag-Mate
Shielded Magnet, Neodymium, 1/2 in.
Mfr # RBS2550
Zoro # G6175136
original price:
$17.00
18% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Grade 35 Neodymium
- Overall Length 1/2 in
- Casing Material Brass
- Max. Pull 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # RBS2550
- Zoro # G6175136
- UPC # 682241160004
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/2 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Brass |
Max. Pull | 1.9 lb |
Wall Thickness | 0.032 in |
Stability Temp. | 180 Degrees F |
Item | Shielded Magnet |
Magnet Style | Shielded Magnet |
Description
Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 1.9 lb, Overall Length 1/2 in, Diameter 1/4 in, Wall Thickness 0.032 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- ALTRONIX Din Rail Mount Annual Timer 12/24V Ac/Dc (DPT724A)
- PRIME-LINE Reinforcer Lock/Dr 1-3/8In Brs (U 9555)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-211)
- MAG-MATE Rare Earth Magnet Material, 20.6 lb. (CMP7512P1N42)
- MAG-MATE Cup Magnet, Neodymium, 2-7/16 in. (NT2000)
- MAG-MATE Rare Earth Magnet Material, 3.87 lb. (NE2550NP42)
- MAG-MATE Nickel Plated Rare Earth Ring 1" OD (NE10012CSNP42)
- MAG-MATE Rare Earth Magnet Material, 19 lb. (CMP010510P1N42)
- MAG-MATE Rare Earth Magnet Material, Sintered (CMP10006P1N42)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 (NE101912NP42)
- Mag-Mate Rare Earth Magnets