Shop All Magnetic Pickup Tools
Mag-Mate
Salvage Magnet, 50 Lb Cap, 6 In Long
Mfr # DT0600
Zoro # G1318947
product price: $47.66
/ea
$47.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Size 1 in H x 6 in L x 1-7/8 in W
- Length 6 in
- Lifting Capacity 50 lb
- Overall Length 5-1/2
- Magnet Type Rare Earth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # DT0600
- Zoro # G1318947
- UPC # 682241172908
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Surface Size | 1 in H x 6 in L x 1-7/8 in W |
Length | 6 in |
Overall Length | 5-1/2 |
Compressed Length | 6 in |
Head Length | 5 in |
Details
Item | Dip Tank Magnet |
Lifting Capacity | 50 lb |
Magnet Type | Rare Earth |
Product Type | Dip Tank Magnet |
Magnetic Pull Capacity - Maximum | 50 lb |
Head Type | Magnet |
Shaft Type | Fixed |
Description
Dip Tank Magnet, Compatible Thickness - Maximum Not Applicable, Compressed Length 6 in, Extended Length - Maximum Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Head Diameter Not Applicable, Includes -, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 50 lb, Number of Jaws Not Applicable, Product Type Dip Tank Magnet, Shaft Material Not Applicable, Head Length 5 in, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- DEWALT 12V MAX* Compatible Red Cross Line Laser (DW088LR)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- MAG-MATE Hanging Magnetic Yard Sweeper, 60.5"W (YS6000)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl (PR7400)
- MAG-MATE Salvage Magnet, 35 Lb Cap, 3.5 In Dia (DT3500)
- MAG-MATE Magnetic Pickup Hand Tool, 200 lb., 6 In L (PG2180N)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- Mag-Mate Inspection and Retrieving Tools