Shop All Rare Earth Magnets
Mag-Mate
Ring Magnet, Neodymium, 1/16 in.
Mfr # NE250060060NP35
Zoro # G6063671
product price: $2.27
/ea
$2.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Grade 35 Neodymium
- Overall Length 1/16 in
- Casing Material Nickel Plating
- Max. Pull 0.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE250060060NP35
- Zoro # G6063671
- UPC # 682241259203
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/16 in |
Hole Dia. | 1/16 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 0.4 lb |
Stability Temp. | 180 Degrees F |
Item | Ring Magnet |
Description
Ring Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 0.4 lb, Overall Length 1/16 in, Diameter 1/4 in, Hole Dia. 1/16 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATADOR Matador-Garage Door Insulation Kit, Designed for 7 Foot Tall Door up to 9 Feet Wide, Large (SGDIK001)
- MIDWEST FASTENER Nylon Plastic Tandem Drawer Rollers 3PK (68163)
- ACORN MFG Rim Latch Combo Bean Blk (AT9BR)
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Left (SB08X05TY-L)
- MAG-MATE Rare Earth Magnet Material, 96lb, Sintered (CMP011515P1N42)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE Rare Earth Magnet Material, 41.44 lb. (CMP10012P1ADH)
- MAG-MATE FX Permanent Lift Magnet 2200 l (FX2200)
- MAG-MATE Rectangular Rare Earth Magnet, 3/8" Th (LP2100R)
- MAG-MATE Rare Earth Magnet Material, 2.3 lb. (NE2512NP42)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- Mag-Mate Rare Earth Magnets