Shop All Ceramic Magnets
Mag-Mate
Ring Magnet, Ceramic, 7 lb.
Mfr # F1405
Zoro # G6166842
product price: $3.42
/ea
$3.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 23/32 in
- Material Ceramic 8
- Max. Pull 7 lb
- Overall Height 1/4 in
- Hole Dia. 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # F1405
- Zoro # G6166842
- UPC # 682241104701
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 23/32 in |
Overall Height | 1/4 in |
Hole Dia. | 45/64 in |
Details
Material | Ceramic 8 |
Max. Pull | 7 lb |
Item | Ring Magnet |
Stability Temp. | 480 Degrees F |
Magnet Style | Ring Magnet |
Description
Ring Magnet, Material Ceramic 8, Max. Pull 7 lb, Overall Height 1/4 in, Diameter 1 23/32 in, Hole Dia. 45/64 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002222)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (CO100993R70 KP RHO 626 PD)
- SOUTHCO-ALBANY DIV Hinges, Constant Torque (S E6-10-416-50)
- DELTANA Pull, 6" Oil Rubbed Bronze (WP27U10B)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- MAG-MATE Block Magnet, Ceramic, 30 lb. (1X2X2C8)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- MAG-MATE Cup Magnet, Ceramic, 822 lb. (MX1500ADH)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB50CBX - 25 Lbs. Pull - Pkg Qty 25 (RB50CBX)
- Mag-Mate Ceramic Magnets