Shop All Ceramic Magnets
Mag-Mate
Ring Magnet, Ceramic, 19 lb.
Mfr # 710006
Zoro # G6063827
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 13/16 in
- Material Ceramic 8
- Max. Pull 19 lb
- Overall Height 19/32 in
- Hole Dia. 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 710006
- Zoro # G6063827
- UPC # 682241104305
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 2 13/16 in |
Overall Height | 19/32 in |
Hole Dia. | 1 13/64 in |
Details
Material | Ceramic 8 |
Max. Pull | 19 lb |
Item | Ring Magnet |
Stability Temp. | 480 Degrees F |
Magnet Style | Ring Magnet |
Description
Ring Magnet, Material Ceramic 8, Max. Pull 19 lb, Overall Height 19/32 in, Diameter 2 13/16 in, Hole Dia. 1 13/64 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Chrome (SP2751U26)
- ILCO Ilco: Key Blanks, 1092-M1 MASTER (DL 92 T 92) (ILCO-1092-M1)
- SCHLAGE Matte Black Dummy Knob Lockset, Georgian (F170 GEO 622)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- MAG-MATE Rectangular Ceramic Magnet, 18-1/2" Long (LC2364)
- MAG-MATE Cup Magnet, Ceramic, 838 lb. (MX2000ADH)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ZEUS Zeus Magnetic Clamp 2 Pack BLUE (66333) (66333)
- Mag-Mate Ceramic Magnets