Shop All Ceramic Magnets
Mag-Mate
Ring Magnet, Ceramic, 1.5 lb.
Mfr # F1407
Zoro # G6067241
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 1.5 lb
- Overall Height 7/16 in
- Diameter 1 15/64 in
- Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # F1407
- Zoro # G6067241
- UPC # 682241104909
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Height | 7/16 in |
Diameter | 1 15/64 in |
Hole Dia. | 7/8 in |
Details
Material | Ceramic 8 |
Max. Pull | 1.5 lb |
Item | Ring Magnet |
Stability Temp. | 480 Degrees F |
Description
Ring Magnet, Material Ceramic 8, Max. Pull 1.5 lb, Overall Height 7/16 in, Diameter 1 15/64 in, Hole Dia. 7/8 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 36In, Nylon Brush (601A 36IN)
- HARDWARE RESOURCES 22" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-22)
- YOUNGDALE Nickel 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.02x10)
- M-D Weatherstrip Door 3 X 7Ft Brn (43347)
- MAG-MATE Ring Magnet, Ceramic, 11 lb. (431005)
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- MAG-MATE Block Magnet, Ceramic, 21 lb. (375X4X4C5)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- MAG-MATE Ceramic Magnet, Document Holder, 11 Lb. (PH2100)
- MAG-MATE Rectangular Ceramic Magnet, 5/8"Hx1-1/2"W (MQ1130)
- CHEVROLET Chevrolet 120038-S 1968 Pontiac Embossed Tin Magnet (120038-S)
- Mag-Mate Ceramic Magnets