Shop All Retrieving Tools
Mag-Mate
Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap
Mfr # 712
Zoro # G4585707
original price:
$16.09
5% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rigid, 2-Jaw
- Length (In.) 12 in
- Handle Material Steel
- Shaft Material Steel
- Function Retrieve Or Position Parts In Hard To Reach Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # 712
- Zoro # G4585707
- UPC # 682241258909
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Length (In.) | 12 in |
Head Diameter | 3/16 in |
Compressed Length | 12 in |
Details
Item | Mechanical Retrieval Tool |
Type | Rigid, 2-Jaw |
Handle Material | Steel |
Shaft Material | Steel |
Function | Retrieve Or Position Parts In Hard To Reach Areas |
Jaw Capacity (In.) | 1 in |
Features | Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16 in Diameter Head. |
Handle Type | Spring Plunger |
Product Type | Mechanical Retrieval Tool |
Jaw Capacity | 1 in |
Flexibility | Rigid |
Shaft Type | Fixed |
Number of Jaws | 2 |
Compatible Thickness - Maximum | 1 in |
Handle Style | Spring Plunger |
Magnetic Pull Capacity - Maximum | 12 lb |
Description
Mechanical Retrieval Tool, Compatible Thickness - Maximum 1 in, Compressed Length 12 in, Extended Length - Maximum Not Applicable, Flexibility Rigid, Handle Material Steel, Handle Style Spring Plunger, Head Diameter 3/16 in, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 12 lb, Number of Jaws 2, Product Type Mechanical Retrieval Tool, Shaft Material Steel, Features Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16 in Diameter Head., Shaft Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 24" / 600mm Electronic Height Gage (4300-0124)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- DIABLO RECIP BLADE 9"" 14/18T2PK (DS0914BF2)
- TOOLMATE Carabiner Retractable Tool Tether, 42" L (0KB6-3FA72)
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb (900WF)
- MAG-MATE Power Grip Magnet, 5" H, 6" L (PG3060N)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 35lb (RFR7-30)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- MAG-MATE Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap (715CF)
- Mag-Mate Inspection and Retrieving Tools