Shop All Alnico Magnets
Mag-Mate
Rectangular Fixture Magnet, 42 lb. Pull
Mfr # LC2361
Zoro # G5398102
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Rectangular Fixture Magnet
- Material Ceramic Magnet
- Overall Length 4 1/2 in
- Max. Pull 42 lb
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # LC2361
- Zoro # G5398102
- UPC # 682241109201
- Country of Origin United States
- Category Alnico Magnets
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 1 in |
Hole Dia. | 9/32 in |
Details
Magnet Style | Rectangular Fixture Magnet |
Material | Ceramic Magnet |
Max. Pull | 42 lb |
Thickness | 0.5625 in |
Stability Temp. | 300 Degrees F |
Item | Rectangular Fixture Magnet |
Description
Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 42 lb, Thickness 0.5625 in, Overall Length 4 1/2 in, Overall Width 1 in, Hole Dia. 9/32 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHV2)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KAW700A)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 14"H (GVWVE12X1401SFUWR)
- NATIONAL GUARD Auto Door Bottom, Standard Duty (222NDKB-36)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Cylindrical Fixture Magnet, 6 lb. Pull (R375)
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull (MQ1129)
- MAG-MATE Cup Magnet, 95 lb. Pull, Hole Dia.: 1/2 in (MX5000)
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- Mag-Mate Alnico Magnets