Shop All Alnico Magnets
Mag-Mate
Rectangular Fixture Magnet, 31 lb. Pull
Mfr # LP2103
Zoro # G5397777
product price: $27.78
/ea
$27.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Rectangular Fixture Magnet
- Material Ceramic Magnet
- Overall Length 3 1/4 in
- Max. Pull 31 lb
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # LP2103
- Zoro # G5397777
- UPC # 682241161100
- Country of Origin United States
- Category Alnico Magnets
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 1 3/8 in |
Hole Dia. | 9/32 in |
Details
Magnet Style | Rectangular Fixture Magnet |
Material | Ceramic Magnet |
Max. Pull | 31 lb |
Thickness | 0.375 in |
Stability Temp. | 300 Degrees F |
Item | Rectangular Fixture Magnet |
Description
Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 31 lb, Thickness 0.375 in, Overall Length 3 1/4 in, Overall Width 1 3/8 in, Hole Dia. 9/32 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Vinyl Self Adhesive Bumper Pad Clear Square 1/2 in. W X 1/2 in. L 9 pk (P0118)
- KEYLESS FACTORY UHShell: RUGGED 4 BUTTON REMOTE HEAD KEY SHELL FOR CHRYSLER JEEP DODGE OHT692427AA - (RHS-CHY-083)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4 (TC611-AL)
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull (MX1500B)
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull (N1000T)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=21 (K0557.02)
- Mag-Mate Alnico Magnets