Shop All Alnico Magnets
Mag-Mate
Rectangular Fixture Magnet, 110 lb. Pull
Mfr # AC2201
Zoro # G5398075
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Rectangular Fixture Magnet
- Material Ceramic Magnet
- Overall Length 4 1/2 in
- Max. Pull 110 lb
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # AC2201
- Zoro # G5398075
- UPC # 682241162800
- Country of Origin United States
- Category Alnico Magnets
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 1 1/4 in |
Details
Magnet Style | Rectangular Fixture Magnet |
Material | Ceramic Magnet |
Max. Pull | 110 lb |
Thickness | 1.25 in |
Stability Temp. | 300 Degrees F |
Item | Rectangular Fixture Magnet |
Description
Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 110 lb, Thickness 1.25 in, Overall Length 4 1/2 in, Overall Width 1 1/4 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chrome Plated Right Hand Horizontal Pivot Bracket (R56-7010)
- LAMP SPRING LOADED BARREL BOLT (BLS-90)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- PRIME-LINE Latch Mortise Patio Door (153554)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2750B)
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull (MX2250B)
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull (N1000T)
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC087X300)
- MAG-MATE Cup Magnet with Bolt, 95 lb. Pull (MX3000B)
- MASTER MAGNETICS ALNICO BUTTON MAGNET3/4"" (07259)
- Mag-Mate Alnico Magnets