Shop All Alnico Magnets
Mag-Mate
Raw Alnico Magnet, 3 in.
Mfr # A5RC087X300
Zoro # G6142656
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Magnet Style Raw Alnico Magnet
- Material Alnico 5
- Overall Length 3 in
- Max. Pull 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # A5RC087X300
- Zoro # G6142656
- UPC # 682241274701
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 7/8 in |
Overall Length | 3 in |
Details
Magnet Style | Raw Alnico Magnet |
Material | Alnico 5 |
Max. Pull | 6 lb |
Stability Temp. | 800 Degrees F |
Item | Raw Alnico Magnet |
Description
Raw Alnico Magnet, Material Alnico 5, Max. Pull 6 lb, Overall Length 3 in, Diameter 7/8 in, Stability Temp. 800 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 3" X 3/4" Oil Rubbed Bronze (BTC30U10B)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Sandstone (PNU24X48CASD)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3049CNSAL)
- HAGER Satin Stainless Steel Hinge BB119141232D (006537)
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- MAG-MATE Cup Magnet with Bolt, 95 lb. Pull (MX3000B)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull (MQ1129)
- MAG-MATE Cup Magnet, 95 lb. Pull, Hole Dia.: 1/2 in (MX5000)
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull (MX2000B)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 7 lb. Pull (6XY93)
- Mag-Mate Alnico Magnets