Shop All Alnico Magnets
Mag-Mate
Raw Alnico Magnet, 3 in.
Mfr # A5RC050X300
Zoro # G6203425
$15.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Magnet Style Raw Alnico Magnet
- Material Alnico 5
- Overall Length 3 in
- Max. Pull 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # A5RC050X300
- Zoro # G6203425
- UPC # 682241274602
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 3 in |
Details
Magnet Style | Raw Alnico Magnet |
Material | Alnico 5 |
Max. Pull | 4 lb |
Stability Temp. | 800 Degrees F |
Item | Raw Alnico Magnet |
Description
Raw Alnico Magnet, Material Alnico 5, Max. Pull 4 lb, Overall Length 3 in, Diameter 1/2 in, Stability Temp. 800 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/16 in. Corner Mounted Window Screen Tension Spring, 2-3/4 in. Bowed Length 6 Pack (L 5794)
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- ROPPE Cove Base Vinyl 4inX1/8inX120' Coil - Almond (C40C83P184)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1382)
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull (N1000T)
- MAG-MATE Rectangular Fixture Magnet, 42 lb. Pull (LC2361)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC087X300)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS2550)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- Mag-Mate Alnico Magnets