Shop All Alnico Magnets
Mag-Mate
Raw Alnico Magnet, 2 in.
Mfr # ABAR050X050X200
Zoro # G6136995
product price: $19.64
/ea
$19.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Raw Alnico Magnet
- Material Alnico
- Max. Pull 4.5 lb
- Thickness 0.5 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ABAR050X050X200
- Zoro # G6136995
- UPC # 682241274206
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 2 in |
Overall Width | 1/2 in |
Details
Magnet Style | Raw Alnico Magnet |
Material | Alnico |
Max. Pull | 4.5 lb |
Thickness | 0.5 in |
Stability Temp. | 800 Degrees F |
Item | Raw Alnico Magnet |
Description
Raw Alnico Magnet, Material Alnico, Max. Pull 4.5 lb, Thickness 0.5 in, Overall Length 2 in, Overall Width 1/2 in, Stability Temp. 800 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461L.26D)
- ZORO SELECT O-Ring, Dash 330, Buna N, 0.21 In., PK50 (U38801.018.0212)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS3150)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS5050)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- MAG-MATE Rectangular Fixture Magnet, 42 lb. Pull (LC2361)
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull (LP2100)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- MASTER MAGNETICS ALNICO BUTTON MAGNET 1"" (07260)
- Mag-Mate Alnico Magnets