Shop All Alnico Magnets
Mag-Mate
Raw Alnico Magnet, 1-1/2 in.
Mfr # ABAR037X037X150
Zoro # G6206891
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Raw Alnico Magnet
- Material Alnico
- Overall Length 1 1/2 in
- Overall Width 3/8 in
- Max. Pull 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # ABAR037X037X150
- Zoro # G6206891
- UPC # 682241274107
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 1/2 in |
Overall Width | 3/8 in |
Details
Magnet Style | Raw Alnico Magnet |
Material | Alnico |
Max. Pull | 2 lb |
Thickness | 0.375 in |
Stability Temp. | 800 Degrees F |
Item | Raw Alnico Magnet |
Description
Raw Alnico Magnet, Material Alnico, Max. Pull 2 lb, Thickness 0.375 in, Overall Length 1 1/2 in, Overall Width 3/8 in, Stability Temp. 800 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- YORK Gasket, 3 (028-13849-000)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Antique Nickel (221301275)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Silicone (4CYX3)
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC050X300)
- MAG-MATE Cylindrical Fixture Magnet, 6 lb. Pull (R375)
- MAG-MATE Cylindrical Fixture Magnet, 92 lb. Pull (R1000)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- MAG-MATE Brass Shielded Magnet, 1/4 in. (ABS2525)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- Mag-Mate Alnico Magnets