Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, NIB
Mfr # CMP011010P1N42
Zoro # G2616507
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neodymium Iron Boron
- Overall Length 1 in
- Casing Material Sintered
- Max. Pull 44.31 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CMP011010P1N42
- Zoro # G2616507
- UPC # 682241287305
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 44.31 lb |
Thickness | 0.125 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 44.31 lb, Thickness 0.125 in, Overall Length 1 in, Overall Width 1 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 358 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A358X50)
- NATIONAL HARDWARE HOOK/EYES SOLID BRASS 3"" (N118-158)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- PAWLING End Cap, Eggshell, 6 x 1In (ETC-6C-0-370)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- MAG-MATE Smart Mag Rare Earth Magnet w/Adhesive (CMP010510P1ADH)
- MAG-MATE Cup Magnet, Neodymium, 2-7/16 in. (NT2000)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- MAG-MATE Rare Earth Cup Magnet with Black Zip Tie (MX1000RZIP1)
- MAG-MATE Rare Earth Magnet Material, 3.87 lb. (NE2550NP42)
- ZORO SELECT Disc Magnet, Neodymium, 7 lb. Pull (6YA39)
- Mag-Mate Rare Earth Magnets