Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 9.51 lb.
Mfr # CMP5018P2N35
Zoro # G2616568
product price: $2.12
/ea
$2.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 9.51 lb
- Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CMP5018P2N35
- Zoro # G2616568
- UPC # 682241288807
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 9.51 lb |
Thickness | 0.187 in |
Item | Rare Earth Magnet Material |
Stability Temp. | 180 Degrees F |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 9.51 lb, Thickness 0.187 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC SENTRY II HS MOTORIZED SYSTEM (39-634)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- OSBORNE WOOD PRODUCTS 36 x 8 Large Islander Leg in Knotty Pine (1850P)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- MAG-MATE Rare Earth Magnet Material, 8.5 lb. (NE3750NP42)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- MAG-MATE Rare Earth Magnet Material, 102 lb. (CMP208718P2N42)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5025NP52)
- MAG-MATE Nickel Plated Rare Earth Ring 1" OD (NE10012CSNP42)
- MAG-MATE Smart Mag 1"x1"x1/8" Thick w/Countersunk (CMP011010CP2N42)
- Mag-Mate Rare Earth Magnets