Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 8.5 lb.
Mfr # NE3750NP42
Zoro # G2616708
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 8.5 lb
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE3750NP42
- Zoro # G2616708
- UPC # 682241284304
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 8.5 lb |
Thickness | 0.5 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 8.5 lb, Thickness 0.5 in, Diameter 3/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- ZORO SELECT By-Pass Closet Door Track Set (7060U)
- LCN Closer Adjustment Wrench, Aluminum, PK12 (GHW12)
- EKENA MILLWORK WM93 - 3/4"H x 3/4"P x 96"L Inside Corner Moulding, PVC (WM93X96SWPV)
- MAG-MATE Plated Cup Magnet, Rare Earth 1.41" dia, (MX1500R)
- MAG-MATE Rare Earth Magnet Material, 11 lb. (CMP7512CSP2N42)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF10S)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.10"Th (NE012525NP35)
- MAG-MATE Rare Earth Magnet Material, 96lb, Sintered (CMP011515P1N42)
- MAG-MATE Rare Earth Magnet Material, Sintered (CMP10006P1N42)
- J.W. WINCO GN50.3-HF-13-M3 Retaining Magnet (GN50.3)
- Mag-Mate Rare Earth Magnets