Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 7.96 lb.
Mfr # NE3737NP42
Zoro # G2616717
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 7.96 lb
- Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE3737NP42
- Zoro # G2616717
- UPC # 682241284205
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 7.96 lb |
Thickness | 0.375 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 7.96 lb, Thickness 0.375 in, Diameter 3/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38871.012.0225)
- PEMKO 411APKL42 42" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL42)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- LIFTMASTER Commcl Door Opener, Hoist/Rgt, Max H 14 Ft (MH5011UR)
- MAG-MATE Insulated Rare Earth Magnet, 1-1/4 (AC2102R)
- MAG-MATE Rare Earth Magnet Material, 36.85lb. (CMP101812P2N42)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE5018NP35)
- MAG-MATE Rare Earth Magnet Material, 85lb, Sintered (CMP15012P1N42)
- MAG-MATE Rare Earth Magnet Material, 8.7 lb. (CMP5012P1N35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE7525NP35)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- Mag-Mate Rare Earth Magnets