Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 3.87 lb.
Mfr # NE2550NP42
Zoro # G2616726
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 3.87 lb
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE2550NP42
- Zoro # G2616726
- UPC # 682241284007
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 3.87 lb |
Thickness | 0.5 in |
Item | Rare Earth Magnet Material |
Stability Temp. | 180 Degrees F |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 3.87 lb, Thickness 0.5 in, Diameter 1/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- ILCO Ilco: NI04T Transponder Key (ILCO-NI04T)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 4ft (303 AS 1" X 48+2)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86687US15)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.98"dia, (MX0984R)
- MAG-MATE Cup Magnet, Neodymium, 2-7/16 in. (NT2000)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- MAG-MATE Smart Mag 1"x1"x1/8" Thick w/Countersunk (CMP011010CP2N42)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- MAG-MATE Rare Earth Magnet Material, 11 lb. (CMP7512CSP2N42)
- MAG-MATE Rare Earth Magnet Material, 3.35 lb. (NE2525NP42)
- Mag-Mate Rare Earth Magnets