Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 24 lb.
Mfr # NE7537NP42
Zoro # G2616656
product price: $5.56
/ea
$5.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 24 lb
- Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE7537NP42
- Zoro # G2616656
- UPC # 682241284809
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 24 lb |
Thickness | 0.375 in |
Item | Rare Earth Magnet Material |
Stability Temp. | 180 Degrees F |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 24 lb, Thickness 0.375 in, Diameter 3/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 121 to 200, White, 80 PK (33J878)
- KENSTAN Keymatic Pull Line, Tubular Drawer Lock, Polished Nickel (KEN-DL-K2-M-2205-PN-N-Y)
- FASADE Fasade 18in x 24in Traditional 1 Antique Bronze Backsplash Panel 5pk (PB5031)
- TRANS ATLANTIC CO. 3-1/2 in. x 15 in. Aluminum Pull Plate with Classic Pull (GH-PP5310-AL)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS5050)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE5050NP35)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5025NP52)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.79"dia, (MX0787R)
- MAG-MATE Rare Earth Magnet Material, 102 lb. (CMP208718P2N42)
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- Mag-Mate Rare Earth Magnets