Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 20.6 lb.
Mfr # CMP7512P1N42
Zoro # G2616610
product price: $3.10
/ea
$3.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 20.6 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CMP7512P1N42
- Zoro # G2616610
- UPC # 682241289200
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 20.6 lb |
Thickness | 0.125 in |
Item | Rare Earth Magnet Material |
Stability Temp. | 180 Degrees F |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 20.6 lb, Thickness 0.125 in, Diameter 3/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (4 FT P-12-WH)
- S & W MANUFACTURING Leveling Mount, Swivel Stud, M6, 3/4in Base (MB-SW00)
- PRIMELINE TOOLS Hand Rail Bracket, Satin Nickel Plated (2 Pack) (MP10133)
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- MAG-MATE Rare Earth Magnet Material, 3.87 lb. (NE2550NP42)
- MAG-MATE Smart Mag 1"x1"x1/8" Thick w/Countersunk (CMP011010CP2N42)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS2550)
- MAG-MATE Rare Earth Magnet Material, 2.3 lb. (NE2512NP42)
- MAG-MATE Cup Magnet Samarium Cobalt25/32 in. (PF06S)
- MAG-MATE Rare Earth Magnet Material, 18.15 lb. (CMP751212P2N42)
- Mag-Mate Rare Earth Magnets