Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 18.15 lb.
Mfr # CMP751212P2N42
Zoro # G1860026
product price: $3.18
/ea
$3.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 18.15 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CMP751212P2N42
- Zoro # G1860026
- UPC # 682241289309
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Hole Dia. | 1/8 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 18.15 lb |
Thickness | 0.125 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 18.15 lb, Thickness 0.125 in, Diameter 3/4 in, Hole Dia. 1/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 P4A EN)
- OLYMPUS Cylindrical Lock, 721DR US26D (721DR US26D)
- LAMP Barrel Bolt, 304 SS, 1-1/16 In. W (BS-150)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2550NP35)
- MAG-MATE Cup Magnet, Neodymium, 1/2 in. (C4H2000)
- MAG-MATE FX Permanent Lift Magnet 6600 l (FX6600)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3725NP35)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 5 lb. Pull (6YA31)
- Mag-Mate Rare Earth Magnets