Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 180 deg.F
Mfr # CMP10012P1N42
Zoro # G2616595
product price: $4.45
/ea
Not eligible for select promotions
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 41.44 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CMP10012P1N42
- Zoro # G2616595
- UPC # 682241287701
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 41.44 lb |
Thickness | 0.125 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 41.44 lb, Thickness 0.125 in, Diameter 1 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- TRIMCO High Gooseneck Floor Stop with Combo Pack Satin Chrome 1-3/4" (1214.626)
- KABA ILCO Bottom Rail Lock, Brass, 1-9/16in (BRL-03)
- ZORO SELECT O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10 (U38801.009.0187)
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. (N3T1002)
- MAG-MATE Rare Earth Magnet Material, 72 lb. (CMP181510P2N42)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- MAG-MATE Rare Earth Magnet Material, 36.85lb. (CMP101812P2N42)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- ZORO SELECT Shielded Magnet, Neodymium, 1.5 lb. Pull (10E836)
- Mag-Mate Rare Earth Magnets