Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 11 lb.
Mfr # CMP7512CSP2N42
Zoro # G2616531
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 11 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CMP7512CSP2N42
- Zoro # G2616531
- UPC # 682241289101
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Hole Dia. | 5/32 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 11 lb |
Thickness | 0.125 in |
Item | Rare Earth Magnet Material |
Stability Temp. | 180 Degrees F |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 11 lb, Thickness 0.125 in, Diameter 3/4 in, Hole Dia. 5/32 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- PRIMELINE TOOLS 3/4 in. Satin Nickel, Closet Door Finger Pull (4 Pack) (N 7308)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30L)
- MAG-MATE Cup Magnet, Neodymium, 63/64 in. (PF20N)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE5012NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS7537)
- MAG-MATE Rare Earth Magnet Material, 14.6 lb. (CMP010505P1N42)
- J.W. WINCO J.W. Winco Solid Disk-Shaped Raw Magnet - .20" Diameter, Steel (55.2-ND-5-3)
- Mag-Mate Rare Earth Magnets