Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 102 lb.
Mfr # CMP208718P2N42
Zoro # G0173839
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 102 lb
- Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CMP208718P2N42
- Zoro # G0173839
- UPC # 682241288500
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 2 in |
Hole Dia. | 7/8 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 102 lb |
Thickness | 0.187 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Magnet Style | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 102 lb, Thickness 0.187 in, Diameter 2 in, Hole Dia. 7/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEJ8)
- CORBIN RUSSWIN 6-Pin Keyblank, D2 Keyway, Coined Logo Only, 50 Pack (D2-6PIN-10 (50PK))
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL5)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.79"dia, (MX0787R)
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. (NE5020NP42)
- MAG-MATE Disc Magnet, 16 lb., Nickel Plating (NE7518NP35)
- MAG-MATE Rare Earth Magnet Material, 8.7 lb. (CMP5012P1N35)
- MAG-MATE Plated Cup Magnet, Rare Earth 1.41" dia, (MX1500R)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 (NE101912NP42)
- Mag-Mate Rare Earth Magnets