Shop All Engine Specialty Tools
Mag-Mate
Portable Container Holder, Magnetic, 12" L
Mfr # CCH03
Zoro # G6364036
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Dia. (In.) 3 3/8 in
- Height (In.) 3 1/2 in
- Length (In.) 12 in
- Width (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # CCH03
- Zoro # G6364036
- UPC # 682241304903
- Country of Origin Multiple
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 3 3/8 in |
Height (In.) | 3 1/2 in |
Length (In.) | 12 in |
Width (In.) | 4 1/4 in |
Overall Width | 12 in |
Overall Length | 12 in |
Diameter | 3 3/8 in |
Height | 3 1/2 in |
Details
Item | Portable Container Holder |
Type | Magnetic |
Application | Holds Hot or Cold Container |
For Use With | Bottle Holders, Can, Cup |
Features | Magnets or Thru-Hole Mounting, Fully Assembled with Magnets |
Holder Type | Can, Cup, and Bottle Holder |
Description
Portable Container Holder, Holder Type Can, Cup, and Bottle Holder, Diameter 3 3/8 in, Height 3 1/2 in, Overall Width 12 in, Overall Length 12 in, Application Holds Hot or Cold Container, For Use With Bottle Holders, Can, Cup, Features Magnets or Thru-Hole Mounting, Fully Assembled with Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Vise Replacement Jaw (Pair), 6In. (KTI64006)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 800-1200LBS SPRING BAR ONLY (32329)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- GROTE Battery Cable, Black, 2 ga., 100 ft. (82-5709)
- MAG-MATE Spark Plug Boot Pliers, 9 1/2 In. (PLS110)
- MAG-MATE Portable Container Holder, 8-1/4" L (CCH02)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- URREA MacPherson strut spring compressor 9PC (2323A)
- Mag-Mate Service & Shop Tools