Shop All Fuse Accessories
Mag-Mate
PLF200 for Glass Type Fuses, Nylon, 7-1/8
Mfr # PLF200
Zoro # G304260787
product price: $15.45
/ea
Sold in multiples of 2 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- Fits Fuse Type Glass Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PLF200
- Zoro # G304260787
- Country of Origin United States
- Category Fuse Accessories
Details
Body Material | Nylon |
Item | Fuse Puller |
Fits Fuse Type | Glass Fuse |
Description
PLF200 for Glass Type Fuses,Nylon,7-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- GEC ALSTHOM Fuse Holder, 400A Amp Range, 600V AC Volt Rating (RS400H)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- FERRAZ SHAWMUT Fuse Base, 100A Amp Range, 7200V AC Volt Rating, High Voltage Fuse Links Fuse Type (C092738)
- EATON BUSSMANN Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type (BP/SA-30)
- EATON BUSSMANN Fuse Add-A-Line Circuit, ATM Series, 32V DC (247243)
- Mag-Mate Fuse Accessories