Shop All Automotive Fuses
Mag-Mate
PLF100 for Flat Blade Type Fuses, Nylon
Mfr # PLF100
Zoro # G804260775
product price: $15.38
/ea
Sold in multiples of 2 for $30.76
$30.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Body Style Blade
- DC Voltage Rating Not Rated
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PLF100
- Zoro # G804260775
- Country of Origin United States
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Body Material | Nylon |
Description
PLF100 for Flat Blade Type Fuses,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- DISCO Mini Blade Fuses 5 Amp ORng Type ATM PK5 (1734PK)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 15 A (CB212-15)
- SEA-DOG Sea-Dog 444130-1 AGC Glass Tube Fuse - 30 Amp, Pack of 5 (444130-1)
- PERFECTPITCH 5 Amps Slow Blow 3AG Fuse (PE1622896)
- Mag-Mate Fuses