Shop All Ceramic Magnets
Mag-Mate
Plated Cup Magnet w/T-Slot Stud, Ma, PK4
Mfr # MX1000RKHS4PK
Zoro # G904845285
product price: $22.66
/pk 4, $5.67/ea
$22.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Magnet
- Overall Length 1.24"
- Overall Width 1.24"
- Diameter 1.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MX1000RKHS4PK
- Zoro # G904845285
- UPC # N
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 1.24" |
Overall Width | 1.24" |
Diameter | 1.24" |
Details
Material | Steel/Magnet |
Item | Plated Cup Magnet w/T-Slot Stud,Ma,PK4 |
Description
Plated Cup Magnet w/T-Slot Stud,Ma,PK4, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- SCHLAGE Antique Bronze Passage Lever Lockset, Sacramento (F10 SAC 716)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- AMEROCK Everett 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP37106CZ)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- MAG-MATE Rectangular Ceramic Magnet, 7/16" Th x 3 (LP2101)
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- MAG-MATE Block Magnet, Ceramic, 12 lb. Max Pull (5C458)
- MAG-MATE Block Magnet, Ceramic, 13 lb. (187X4X4C5)
- MASTER MAGNETICS Round Base Magnet95#Pull (07223)
- Mag-Mate Ceramic Magnets