Shop All Below the Hook Lifting Magnets
Mag-Mate
Permanent Lift Magnet 1775 lb lift Capac
Mfr # FXV1775
Zoro # G704260776
product price: $1,750.99
/ea
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # FXV1775
- Zoro # G704260776
- Country of Origin Germany
- Category Below the Hook Lifting Magnets
Details
Item | Permanent Lift Magnet 1775 lb lift Capac |
Description
Permanent Lift Magnet 1775 lb lift Capac
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- DAYTON Cable, 3/32 in., 500 ft., 7 x 7, Clear Vinyl (33RF94)
- ZORO SELECT Roll Pin, 5 x 35mm (D223)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- MAG-MATE FXR Permanent Lift Magnet 220 l (FXR0220)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- MAG-MATE PowerLift(R) Lifting Magnet, 5000 lb Cap, 16-1/2 In OAL (PNL5000)
- Mag-Mate Lifting Equipment