Shop All Magnetic Pickup Tools
Mag-Mate
Parts Retriever Magnet, 7 Lb, Long Hdl
Mfr # PR7200-30
Zoro # G8494455
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Surface Size 3-1/4 in H x 4-1/2 in L x 2-3/8 in W
- Includes T-Handle Release
- Lifting Capacity 7 lb
- Product Type Parts Retrieving Magnet
- Magnet Type Rare Earth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # PR7200-30
- Zoro # G8494455
- UPC # 682241139208
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 33 1/2 in |
Surface Size | 3-1/4 in H x 4-1/2 in L x 2-3/8 in W |
Compressed Length | 5 in |
Details
Item | Parts Retrieving Magnet |
Includes | T-Handle Release |
Lifting Capacity | 7 lb |
Product Type | Parts Retrieving Magnet |
Magnet Type | Rare Earth |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 7 lb |
Handle Style | T-Handle |
Description
Parts Retrieving Magnet, Compressed Length 5 in, Handle Style T-Handle, Includes T-Handle Release, Magnetic Pull Capacity - Maximum 7 lb, Product Type Parts Retrieving Magnet, Head Type Magnet, Magnet Type Rare Earth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11 Amp 4-1/2” / 5” Braking Small Angle Grinder Paddle No-lock (6143-31)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Silver (1741-2400)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Short Hdl (PR7200)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- MAG-MATE Magnetic Pickup Hand Tool, 200 lb., 6 In L (PG2180N)
- MAG-MATE Hanging Magnetic Yard Sweeper, 36.5"W (YS3600)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- SWANSON TOOL Wood Magnet Level Swan (2190205)
- Mag-Mate Inspection and Retrieving Tools