Shop All Magnetic Pickup Tools
Mag-Mate
Parts Retriever Magnet, 5 Lb, Long Hdl
Mfr # PR7100-30
Zoro # G8494446
original price:
$136.76
12% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Size 3-1/4 in H x 4-1/2 in L x 2-3/8 in W
- Lifting Capacity 5 lb
- Includes T-Handle Release
- Product Type Parts Retrieving Magnet
- Magnet Type Rare Earth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PR7100-30
- Zoro # G8494446
- UPC # 682241139000
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 33 1/2 in |
Surface Size | 3-1/4 in H x 4-1/2 in L x 2-3/8 in W |
Compressed Length | 5 in |
Details
Item | Parts Retrieving Magnet |
Lifting Capacity | 5 lb |
Includes | T-Handle Release |
Product Type | Parts Retrieving Magnet |
Magnet Type | Rare Earth |
Magnetic Pull Capacity - Maximum | 5 lb |
Head Type | Magnet |
Handle Style | T-Handle |
Description
Parts Retrieving Magnet, Compressed Length 5 in, Handle Style T-Handle, Includes T-Handle Release, Magnetic Pull Capacity - Maximum 5 lb, Product Type Parts Retrieving Magnet, Head Type Magnet, Magnet Type Rare Earth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO ALQR20 Alum Heavy Duty Quick Release Tripod (01-ALQR20-B)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 5.0x0.80mm (97308)
- MAG-MATE Hanging Magnetic Yard Sweeper, 60.5"W (YS6000)
- MAG-MATE Magnetic Pick-Up Tool, Permanent Magnet (IM72-30)
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl (PR7400)
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- MAG-MATE Magnetic Pickup Hand Tool, 125 lb., 6 In L (PG2110S)
- ULLMAN Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb (HT-3)
- Mag-Mate Inspection and Retrieving Tools