Shop All Magnetic Pickup Tools
Mag-Mate
Parts Retriever Magnet, 11 Lb, Short Hdl
Mfr # PR7400
Zoro # G1446462
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes T-Handle Release
- Lifting Capacity 11 lb
- Surface Size 3-1/4 in H x 4-1/2 in L x 2-3/8 in W
- Magnet Type Rare Earth
- Product Type Parts Retrieving Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PR7400
- Zoro # G1446462
- UPC # 682241139307
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Surface Size | 3-1/4 in H x 4-1/2 in L x 2-3/8 in W |
Length | 7 1/2 in |
Compressed Length | 5 in |
Details
Includes | T-Handle Release |
Lifting Capacity | 11 lb |
Item | Parts Retrieving Magnet |
Magnet Type | Rare Earth |
Product Type | Parts Retrieving Magnet |
Handle Style | T-Handle |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 11 lb |
Description
Parts Retrieving Magnet, Compressed Length 5 in, Handle Style T-Handle, Includes T-Handle Release, Magnetic Pull Capacity - Maximum 11 lb, Product Type Parts Retrieving Magnet, Head Type Magnet, Magnet Type Rare Earth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- WIHA Ratchet Crimper Push On Terminals (43624)
- TOOLPRO Replacement Spring/Wishbone for TP88051 Step-Up Bench (TP88097)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- MAG-MATE Telescoping Magnetic Pickup 5/8"dia, Ex (924HVO)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- MAG-MATE Floor Sweeper, 7-1/2inL x 29-1/2inW, Steel (IS2400)
- MAG-MATE Magnetic Pick-Up Tool, 7-1/2 in. (MRT910L)
- MAG-MATE Telescoping Magnetic Pickup 3/8"dia, Ex (923HVO)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- Mag-Mate Inspection and Retrieving Tools