Shop All Spray Gun Accessories
Mag-Mate
Paint Spray Gun Holder, Magnetic, SS
Mfr # SGH01
Zoro # G0173787
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun and Cup Holders
- Type Magnetic
- For Use With Holds Conventional and HVLP Spray Guns
- Material Stainless Steel
- Accessory Type Paint Spray Gun Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # SGH01
- Zoro # G0173787
- UPC # 682241290701
- Country of Origin United States
- Category Spray Gun Accessories
Details
Sub-Category | Spray Gun and Cup Holders |
Item | Paint Spray Gun Holder |
Type | Magnetic |
For Use With | Holds Conventional and HVLP Spray Guns |
Material | Stainless Steel |
Accessory Type | Paint Spray Gun Holder |
Description
Paint Spray Gun Holder, Type Magnetic, Stainless Steel, For Use With Holds Conventional and HVLP Spray Guns
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- WOOSTER Paint Grid, Wire, 9in.L., 7-1/2in.W. (R003)
- FLOOD Flood FLD447-05 5 Gallon; Clear Wood Finish Oil Exterior (712018)
- 3M Spray Cup System Kit, 22 fl. oz. (26173)
- 3M Liners, Large Size, Plastic, PK100 (16351)
- PARKER Filter/Regulator, 90 cfm, Zinc, 250 psi (07E38B18AC)
- 3M Performance Spary Gun (26837)
- BINKS Spray Gun Wrench for M1-G, M1-G Clear and Mach 1 HVLP Spray Guns (900712)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-66-K24)
- GRACO TrueCoat 360 NarrowWide Spray Tip Kit (18F520)
- 3M Spray Gun Cup Lid, S37 Type, Plastic (26132)
- Mag-Mate Spray Gun Accessories