Shop All Material Handling Equipment Replacement Parts
Mag-Mate
Pad Eye, 9/16" Depth, 2-7/64" L, 1-5/8" W
Mfr # PE0100
Zoro # G7324488
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 7/64 in
- Includes Date Code
- Standards ASME BTH-1
- Ring Dia. 15/32 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PE0100
- Zoro # G7324488
- UPC # 682241304309
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Length | 2 7/64 in |
Ring Dia. | 15/32 in |
Manufacturers Warranty Length | 1 yr |
Width | 1 5/8 |
Depth | 9/16 in |
Overall Width | 9/16 in |
Overall Length | 2 7/16 in |
Mounting Hole Diameter | 1/2 in |
Ring Inner Diameter | 1/2 in |
Overall Depth | 9/16 in |
Details
Item | Pad Eye |
Includes | Date Code |
Standards | ASME BTH-1 |
Finish | Steel |
Material | Carbon Steel |
Working Load Limit | 2,000 lb |
Mounting Style | Weld-on |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Steel, Working Load Limit 2,000 lb, Mounting Hole Diameter 1/2 in, Ring Inner Diameter 1/2 in, Overall Width 9/16 in, Overall Length 2 7/16 in, Overall Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, Strap 4" x 30 ft. (89973)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (DH6)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61012)
- US CARGO CONTROL 7/8" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC78-5PK)
- MAG-MATE Replacement Capacity Sticker (900190)
- MAG-MATE Replacement Glass Mirror (309RG)
- MAG-MATE Replacement Block (PNL0800CAMKIT)
- MAG-MATE Replacement Capacity Sticker (900187)
- MAG-MATE Replacement Clevis (PNL0250CLVSKIT)
- MAG-MATE Replacement Capacity Sticker (900260)
- CM Limit Switch Kit 627-222 (31631)
- Mag-Mate